Motion
60-2SS OFFSET LINK

TSUBAKI (UST)
60-2SS OFFSET LINK

Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #00158386
MFR #60-2SS OFFSET LINK
Price$101.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60-2SS OFFSET LINK

Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #00158386
MFR #60-2SS OFFSET LINK

Mfr description
60-2SS "304" OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.00/each

Specifications

Dimensions

  • Chain Overall Width
    1.110 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    0.375 in
  • Pin Length
    2.0710 in, 52.60 mm
  • Pitch
    3/4 in
  • Plate Height
    0.7130 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    1.58 lb
  • Weight per Foot
    2.04 lbs, 3.04 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    60-2SS
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    60-2SSOL
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    6
  • Number Of Strands Across
    6
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    100
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039187444
  • Working Load Capacity
    463 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)