Motion
80-2SSCL
Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
Mi Item #00158390
MFR #80-2SSCL
Price$71.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
Mi Item #00158390
MFR #80-2SSCL

Mfr description
80-2SS "304" CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.28/each

Specifications

Dimensions

  • Chain Overall Width
    1.410 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Diameter
    0.437 in
  • Pin Length
    1.2170 in, 30.91 mm
  • Pitch
    1 in
  • Plate Height
    0.9490 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    2.29 lb
  • Weight per Foot
    3.54 lbs, 5.268 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    80-2
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Strand Stainless Steel
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Stainless Steel
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    80-2SS CONN LINK
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    5
  • Number Of Strands Across
    5
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    120
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039187482
  • Working Load Capacity
    794 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)