Motion
80-2SS OFFSET LINK

TSUBAKI (UST)
80-2SS OFFSET LINK

Offset Link - 80 / 1 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #00158394
MFR #80-2SS OFFSET LINK
Price$217.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80-2SS OFFSET LINK

Offset Link - 80 / 1 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #00158394
MFR #80-2SS OFFSET LINK

Mfr description
80-2SS "304" OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.23/each

Specifications

Dimensions

  • Chain Overall Width
    1.406 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.437 in
  • Pin Length
    2.6570 in, 67.48 mm
  • Pitch
    1 in
  • Plate Height
    0.5910 in
  • Roller Diameter
    0.875 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    2.29 lb
  • Weight per Foot
    3.54 lbs, 5.268 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    80-2SS
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Stainless Steel
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    80-2SSOL
  • Material
    Stainless Steel
  • Number Of Strands
    5
  • Number Of Strands Across
    5
  • Operating Temperature Range
    -270 to 1300 °F, -167.78 to 704.44 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    120
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039187505
  • Working Load Capacity
    794 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)