Motion
DMD-50S-1R-10FT

DIAMOND CHAIN COMPANY
DMD-50S-1R-10FT

Roller Chain - Standard Series, 625 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00158423
MFR #DMD-50S-1R-10FT
Price$77.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-50S-1R-10FT

Roller Chain - Standard Series, 625 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00158423
MFR #DMD-50S-1R-10FT

Mfr description
DMD-50S-1R-10FT
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.77/ft

Specifications

Dimensions

  • Chain Overall Width
    0.83 in
  • Inside Width
    3/8 in
  • Link Plate Thickness
    0.08 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    8000 lbs
  • Weight
    0.69 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    625 / 5/8 in
  • Manufacturer Catalog Number
    X-150150-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    716647269129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)