Motion
DMD-625-1 SC CO LINK P

DIAMOND CHAIN COMPANY
DMD-625-1 SC CO LINK P

Connecting Link - Carbon Steel Material
Mi Item #00158426
MFR #DMD-625-1 SC CO LINK P
Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-625-1 SC CO LINK P

Connecting Link - Carbon Steel Material
Mi Item #00158426
MFR #DMD-625-1 SC CO LINK P

Mfr description
DMD-625-1 SC CO LINK P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.23/each

Specifications

Dimensions

  • Weight
    0.03 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    625 / 5/8 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647117789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)