Motion
DMD-60S-1 SC CO LINK P

DIAMOND CHAIN COMPANY
DMD-60S-1 SC CO LINK P

Connecting Link - 750 / 3/4 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #00158436
MFR #DMD-60S-1 SC CO LINK P
Your Price$7.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60S-1 SC CO LINK P

Connecting Link - 750 / 3/4 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #00158436
MFR #DMD-60S-1 SC CO LINK P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.79/each(List $8.97)

Overview

Mfr description
750 CONN LINK

Specifications

  • Chain Size & Pitch
    750 / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Pin Diameter
    0.234 in
  • Chain Overall Width
    1.11 in
  • Manufacturer Catalog Number
    C-420133CL-18-P
  • UPC_NO
    716647123421
  • Weight
    0.05 lbs
  • Chain Number & Pitch
    750 / 3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text