Motion
DMD-100HS-1 CT CO LINK P

DIAMOND CHAIN COMPANY
DMD-100HS-1 CT CO LINK P

Connecting Link - 100 / 1-1/4 in Pitch
Mi Item #00158442
MFR #DMD-100HS-1 CT CO LINK P
Price$31.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-100HS-1 CT CO LINK P

Connecting Link - 100 / 1-1/4 in Pitch
Mi Item #00158442
MFR #DMD-100HS-1 CT CO LINK P

Mfr description
DMD-100HS-1 CT CO LINK P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.85/each

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Weight
    0.26 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647474523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)