Motion
100-6C 10 ft

MORSE
100-6C 10 ft

323903 Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 6 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00158446
MFR #100-6C 10 ft
List Price$1,225.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
100-6C 10 ft

323903 Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 6 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00158446
MFR #100-6C 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,225.08/ft for your price

Overview

Mfr description
100-6 COT ROLLER CHAIN SF
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Price per foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    6
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Finish Coating
    Uncoated
  • Link Plate Thickness
    0.1560 in
  • Pin Diameter
    0.3750 in
  • Plate Height
    1.1660 in
  • Roller Diameter
    0.7500 in
  • Tensile Strength
    144000 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Roller Width
    0.7500 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    323903
  • Weight
    15.16 lbs
  • Manufacturer Upc Number
    662288459743
  • UPC_NO
    662288459743
  • Weight per Foot
    15.16 lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text