Motion
DMD-120HS-1 CT CO LINK P

DIAMOND CHAIN COMPANY
DMD-120HS-1 CT CO LINK P

Connecting Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
MI ITEM #00158450
MFR #DMD-120HS-1 CT CO LINK P
Price$47.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-120HS-1 CT CO LINK P

Connecting Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
MI ITEM #00158450
MFR #DMD-120HS-1 CT CO LINK P

Mfr description
DMD-120HS-1 CT CO LINK P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.20/each

Specifications

Dimensions

  • Chain Overall Width
    2.27 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.2190 in, 5.56 mm
  • Pin Diameter
    0.437 in
  • Pin Length
    2.2700 in, 57.65 mm
  • Pitch
    1-1/2 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    0.45 lbs
  • Weight per Foot
    4.08 lbs, 6.07 kg/m

Details

  • Application
    Lifting
  • Chain Construction
    Cottered
  • Chain Number
    120HS
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    High Strength Drive Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-3192CL-18-P
  • Material
    Carbon Steel
  • Material Specification
    Medium Carbon Throughhardened Pins
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    120HS
  • Standards Met
    ASME/ANSI B29.1
  • Type
    Connecting Link
  • UPC_NO
    716647487042
  • Working Load Capacity
    6833 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)