Motion
DMD-140HS-1R-10FT

DIAMOND CHAIN COMPANY
DMD-140HS-1R-10FT

Roller Chain - Heavy Series, 140 / 1-3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00158453
MFR #DMD-140HS-1R-10FT
Price$155.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-140HS-1R-10FT

Roller Chain - Heavy Series, 140 / 1-3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00158453
MFR #DMD-140HS-1R-10FT

Mfr description
140HS RIV ROLLER CHAIN
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.78/ft

Specifications

Dimensions

  • Chain Overall Width
    2.44 in
  • Inside Width
    1 in
  • Link Plate Thickness
    1/4 in
  • Overall Length
    10 ft
  • Pin Diameter
    1/2 in
  • Roller Diameter
    1 in
  • Tensile Strength
    56000 lbs
  • Weight
    5.38 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Manufacturer Catalog Number
    X-110194-70P
  • Material
    Carbon Steel
  • Material Specification
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647314737
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)