Motion
100-6  CONN LINK

TSUBAKI (UST)
100-6 CONN LINK

Connecting Link - 100 / 1-1/4 in Pitch
Mi Item #00158461
MFR #100-6 CONN LINK
Price$126.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100-6 CONN LINK

Connecting Link - 100 / 1-1/4 in Pitch
Mi Item #00158461
MFR #100-6 CONN LINK

Mfr description
100-6 CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.34/each

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Pin Diameter
    0.437 in
  • Plate Thickness
    0.219 in
  • Weight
    1.12 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    120
  • Standards Met
    ASME B29
  • UPC_NO
    097039175748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)