Motion
DMD-200HS-1 CT CO LINK P

DIAMOND CHAIN COMPANY
DMD-200HS-1 CT CO LINK P

Connecting Link - 200 / 2-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00158468
MFR #DMD-200HS-1 CT CO LINK P
Your Price$150.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-200HS-1 CT CO LINK P

Connecting Link - 200 / 2-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00158468
MFR #DMD-200HS-1 CT CO LINK P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$150.16/each(List $172.69)

Overview

Mfr description
DMD-200HS-1 CT CO LINK P

Specifications

  • Chain Size & Pitch
    200 / 2-1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    1.562 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2-3/8 in
  • Pin Diameter
    0.781 in
  • Chain Overall Width
    3.71 in
  • Standards Met
    ASME/ANSI B29.1
  • Manufacturer Catalog Number
    C-340195CL-18-P
  • UPC_NO
    716647435197
  • Weight
    2.60 lbs
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text