Motion
DMD-100-8 CT CO LINK

DIAMOND CHAIN COMPANY
DMD-100-8 CT CO LINK

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00158493
MFR #DMD-100-8 CT CO LINK
Price$172.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-100-8 CT CO LINK

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00158493
MFR #DMD-100-8 CT CO LINK

Mfr description
DMD-100-8 CT CO LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.26/each

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.7500 in, 19.05 mm
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Diameter
    0.3750 in, 9.52 mm
  • Pin Length
    11.6000 in, 294.63 mm
  • Pitch
    1-1/4 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    19.5 lbs, 29.02 kg
  • Weight per Foot
    19.5 lbs, 29.02 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    100-8
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    DMD-100-8 CT CO LINK
  • Material
    Carbon Steel
  • Number Of Strands Across
    8
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Series
    100
  • Standards Met
    ASME, ANSI B29.1, API
  • Type
    Connecting Link
  • UPC_NO
    716647361571
  • Working Load Capacity
    32000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)