Specifications
Dimensions
- Chain Size & Pitch100 / 1-1/4 in
Details
- Chain ConstructionCottered
- Chain Number & Pitch100 / 1-1/4 in
- Link TypeOffset Link
- MaterialCarbon Steel
- Number Of Strands Across8
- Product TypeRoller Chain Links
- UPC_NO716647361588
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)