Motion
DMD-435N-1 CT CO LINK

DIAMOND CHAIN COMPANY
DMD-435N-1 CT CO LINK

Connecting Link - 435 / 1 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00158528
MFR #DMD-435N-1 CT CO LINK
Price$37.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-435N-1 CT CO LINK

Connecting Link - 435 / 1 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00158528
MFR #DMD-435N-1 CT CO LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.78/each

Specifications

Dimensions

  • Chain Overall Width
    1.14 in
  • Chain Size & Pitch
    435 / 1 in
  • Inside Width
    0.375 in
  • Pin Diameter
    0.281 in
  • Roller Diameter
    0.562 in
  • Weight
    0.08 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    435 / 1 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-3535CL-00
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME/ANSI
  • UPC_NO
    716647172481

Overview

Mfr description
435 X 3/8 CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought