Motion
120-2 OFFSET SECTION

DIAMOND CHAIN COMPANY
120-2 OFFSET SECTION

Offset Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00158532
MFR #120-2 OFFSET SECTION
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
120-2 OFFSET SECTION

Offset Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00158532
MFR #120-2 OFFSET SECTION

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    3.93 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1.000 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.44 in
  • Roller Diameter
    0.875 in
  • Tensile Strength
    68000 lbs
  • Transverse Pitch
    1.789 in
  • Weight
    3.87 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    GT-5172
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647259380

Overview

Mfr description
120-2 OFFSET SECTION (4 PITCH)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text