Motion
DMD-40LG-1 CT CO LINK P

DIAMOND CHAIN COMPANY
DMD-40LG-1 CT CO LINK P

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #00158628
MFR #DMD-40LG-1 CT CO LINK P
Your Price$9.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-40LG-1 CT CO LINK P

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #00158628
MFR #DMD-40LG-1 CT CO LINK P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.45/each(List $10.86)

Overview

Mfr description
DMD-40LG-1 CT CO LINK P

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Roller Diameter
    0.312 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.475 in
  • Pin Diameter
    0.136 in
  • Chain Overall Width
    0.77 in
  • Manufacturer Catalog Number
    CLG-3466CL-18-P
  • UPC_NO
    716647435487
  • Weight
    0.01 lbs
  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text