Motion
120-5  CONN LINK

TSUBAKI (UST)
120-5 CONN LINK

Connecting Link - 120 / 1-1/2 in Pitch
MI ITEM #00158639
MFR #120-5 CONN LINK
Your Price$152.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120-5 CONN LINK

Connecting Link - 120 / 1-1/2 in Pitch
MI ITEM #00158639
MFR #120-5 CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$152.51/each(List $175.39)

Overview

Mfr description
120-5 CONN LINK CP TYPE

Specifications

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Roller Diameter
    0.875 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.437 in
  • Series
    120
  • Standards Met
    ASME B29
  • UPC_NO
    097039175700
  • Weight
    1.12 lb
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text