Motion
DMD-50LG-1 SO CO LINK P

DIAMOND CHAIN COMPANY
DMD-50LG-1 SO CO LINK P

Connecting Link - 50 / 5/8 in Pitch, Spring Clip
MI ITEM #00158640
MFR #DMD-50LG-1 SO CO LINK P
Price$10.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-50LG-1 SO CO LINK P

Connecting Link - 50 / 5/8 in Pitch, Spring Clip
MI ITEM #00158640
MFR #DMD-50LG-1 SO CO LINK P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.96/each

Specifications

Dimensions

  • Chain Overall Width
    0.9 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.594 in
  • Pin Diameter
    0.172 in
  • Roller Diameter
    0.400 in
  • Weight
    0.03 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CLG-4550CL-18-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647116010

Overview

Mfr description
DMD-50LG-1 SO CO LINK P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text