Motion
DMD-60LG-1 CT CO LINK P

DIAMOND CHAIN COMPANY
DMD-60LG-1 CT CO LINK P

Connecting Link - 60 / 3/4 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00158649
MFR #DMD-60LG-1 CT CO LINK P
Your Price$15.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60LG-1 CT CO LINK P

Connecting Link - 60 / 3/4 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00158649
MFR #DMD-60LG-1 CT CO LINK P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.39/each(List $17.70)

Overview

Mfr description
DMD-60LG-1 CT CO LINK P

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Roller Diameter
    0.469 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Pin Diameter
    0.2 in
  • Chain Overall Width
    1.14 in
  • Manufacturer Catalog Number
    CLG-3233CL-18-P
  • UPC_NO
    716647435470
  • Weight
    0.05 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text