Motion
RF3007RL

REXNORD INC
RF3007RL

Link-Belt® Roller Link - 3007 / 3.000 in Size & Pitch
MI ITEM #00158705
MFR #RF3007RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RF3007RL

Link-Belt® Roller Link - 3007 / 3.000 in Size & Pitch
MI ITEM #00158705
MFR #RF3007RL

Mfr description
RF3007RL ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.78 in
  • Engineering Chain Size & Pitch
    3007 / 3.000 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.31 in
  • Link Plate Thickness
    0.16 in
  • Roller Diameter
    0.750 in
  • Weight
    0.10 lbs

Details

  • Chain Number & Pitch
    3007 / 3.000 in
  • Link Type
    Roller Link
  • Number Of Strands Across
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)