Motion
RF3011RL

REXNORD INC
RF3011RL

Link-Belt® Roller Link - 3011 / 3.000 in Size & Pitch
Mi Item #00158714
MFR #RF3011RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RF3011RL

Link-Belt® Roller Link - 3011 / 3.000 in Size & Pitch
Mi Item #00158714
MFR #RF3011RL

Mfr description
RF3011RL ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.23 in
  • Engineering Chain Size & Pitch
    3011 / 3.000 in
  • Inside Width
    0.970 in
  • Link Plate Height
    1-3/4 in
  • Link Plate Thickness
    0.19 in
  • Roller Diameter
    1.060 in
  • Weight
    0.10 lbs

Details

  • Chain Number & Pitch
    3011 / 3.000 in
  • Link Type
    Roller Link
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
  • UPC_NO
    698210799786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)