Motion
60H-2R 10FT

MORSE
60H-2R 10FT

322502 Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00158721
MFR #60H-2R 10FT
Price$179.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
60H-2R 10FT

322502 Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00158721
MFR #60H-2R 10FT

Mfr description
60H-2 RIV ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available in package quantities or via quick-turnaround cut-to-length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.20/ft

Specifications

Dimensions

  • Chain Overall Width
    2.1480 in
  • Chain Size
    0.7500 in
  • Inside Width
    0.5000 in
  • Link Plate Height
    0.7000 in
  • Link Plate Thickness
    0.1250 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2340 in
  • Pin Length
    2.1480 in
  • Plate Height
    0.7000 in
  • Roller Diameter
    0.4680 in
  • Roller Width
    0.5000 in
  • Tensile Strength
    17000 lbs
  • Transverse Pitch
    1.0280 in
  • Weight
    2.31 lbs
  • Weight per Foot
    2.41 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    322502
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288456407
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662288456407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)