Motion
120H2CX10 ft

RENOLD JEFFREY
120H2CX10 ft

Roller Chain - Heavy Series, 120 / 1-1/2 in Pitch, Cottered, 2 Strand, 10 ft Length
Mi Item #00158726
MFR #120H2CX10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120H2CX10 ft

Roller Chain - Heavy Series, 120 / 1-1/2 in Pitch, Cottered, 2 Strand, 10 ft Length
Mi Item #00158726
MFR #120H2CX10 ft

Mfr description
120H-2 COT ROLLER CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    4.13 in
  • Inside Width
    0.99 in
  • Link Plate Height
    1.41 in
  • Link Plate Thickness
    0.22 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.44 in
  • Roller Diameter
    0.88 in
  • Tensile Strength
    72400 lbs
  • Transverse Pitch
    1.92 in
  • Weight
    4.30 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Heavy
  • Standards Met
    ANSI B29.1, API Specification 7F, ISO 606
  • UPC_NO
    673766040513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)