Specifications
Dimensions
- Chain Overall Width2.0000 in
- Chain Size100
- Chain Size & Pitch100 / 1-1/4 in
- Inside Width0.7500 in
- Link Plate Height1.1660 in
- Link Plate Thickness0.1870 in
- Pin Diameter0.3750 in
- Roller Diameter0.7500 in
- Weight0.53 lbs
Details
- Chain ConstructionCottered
- Chain Number & Pitch100 / 1-1/4 in
- Link TypeConnecting Link
- Manufacturer Catalog
- Manufacturer Catalog Number100H-2 C/L C/P P/F
- Manufacturer Product Page
- Manufacturer Upc Number662288562542
- MaterialSteel
- Number Of Strands Across2
- Product TypeRoller Chain Links
- Standards MetANSI
- UPC_NO662288562542
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)