Motion
100H-3 CL
Connecting Link - 100 / 1-1/4 in Pitch
MI ITEM #00158765
MFR #100H-3 CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 100 / 1-1/4 in Pitch
MI ITEM #00158765
MFR #100H-3 CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100H-3 CONN LINK

Specifications

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Chain Construction
    Cottered
  • UPC_NO
    716647200160
  • Weight
    0.76 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text