Motion
120-2HOL
Offset Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #00158784
MFR #120-2HOL
Price$125.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #00158784
MFR #120-2HOL

Mfr description
120-2H OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.99/each

Specifications

Dimensions

  • Chain Overall Width
    4.185 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Pin Length
    4.0630 in, 103.20 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.4250 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Transverse Pitch
    1.924 in
  • Weight
    0.07 lb
  • Weight per Foot
    7.86 lbs, 11.7 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    120-2H
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    120-2H OFFSET LINK
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    60
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039177575
  • Working Load Capacity
    11610 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)