Motion
120H-3R 10 ft

MORSE
120H-3R 10 ft

371938 Roller Chain - Heavy Series, 120 / 1-1/2 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00158787
MFR #120H-3R 10 ft
Price$981.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
120H-3R 10 ft

371938 Roller Chain - Heavy Series, 120 / 1-1/2 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00158787
MFR #120H-3R 10 ft

Mfr description
120H-3 RIV ROLLER CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$981.32/ft

Specifications

Dimensions

  • Link Plate Thickness
    0.2190 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.4370 in
  • Plate Height
    1.4000 in
  • Roller Diameter
    0.8750 in
  • Roller Width
    1.0000 in
  • Tensile Strength
    102000 lbs
  • Weight
    12.60 lbs
  • Weight per Foot
    12.6 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    371938
  • Manufacturer Upc Number
    662288860280
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Heavy
  • UPC_NO
    662288860280

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)