Motion
120H-3 O/L

MORSE
120H-3 O/L

125856 Offset Link - 120 / 1-1/2 in Pitch, Carbon Steel Material
MI ITEM #00158793
MFR #120H-3 O/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
120H-3 O/L

125856 Offset Link - 120 / 1-1/2 in Pitch, Carbon Steel Material
MI ITEM #00158793
MFR #120H-3 O/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120H-3 OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Available from Stock

Specifications

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Roller Diameter
    0.875 in
  • Link Plate Thickness
    0.2190 in
  • Pin Diameter
    0.4370 in
  • Chain Overall Width
    1.0000 in
  • Manufacturer Catalog Number
    125856
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288559702
  • UPC_NO
    662288559702
  • Weight
    1.74 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Plate Height
    1.4000 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text