Motion
140H-2R 10.21 ft

MORSE
140H-2R 10.21 ft

371948 Roller Chain - Heavy Series, 140 / 1-3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10.21 ft Length
MI ITEM #00158795
MFR #140H-2R 10.21 ft
Price$877.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
140H-2R 10.21 ft

371948 Roller Chain - Heavy Series, 140 / 1-3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10.21 ft Length
MI ITEM #00158795
MFR #140H-2R 10.21 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$877.59/ft

Specifications

Dimensions

  • Link Plate Thickness
    0.2500 in
  • Overall Length
    10.21 ft
  • Pin Diameter
    0.5000 in
  • Plate Height
    1.6340 in
  • Roller Diameter
    1.0000 in
  • Roller Width
    1.0000 in
  • Tensile Strength
    92000 lbs
  • Weight
    10.58 lbs
  • Weight per Foot
    10.58 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    371948
  • Manufacturer Upc Number
    662288860242
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Heavy
  • UPC_NO
    662288860242

Overview

Mfr description
140H-2 RIV ROLLER CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Price per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text