Specifications
Dimensions
- Chain Overall Width3.0000 in
- Chain Size140
- Chain Size & Pitch140 / 1-3/4 in
- Inside Width1.0000 in
- Link Plate Height1.6340 in
- Link Plate Thickness0.2500 in
- Pin Diameter0.5000 in
- Roller Diameter1.0000 in
- Weight2.00 lbs
Details
- Chain ConstructionCottered
- Chain Number & Pitch140 / 1-3/4 in
- Link TypeConnecting Link
- Manufacturer Catalog
- Manufacturer Catalog Number140H-3 C/L C/P P/F
- Manufacturer Product Page
- Manufacturer Upc Number662288562801
- MaterialSteel
- Number Of Strands Across3
- Product TypeRoller Chain Links
- Standards MetANSI
- UPC_NO662288562801
Overview
Mfr description
140H-3 CONN LINK
- Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock