Motion
140H-3 O/L

MORSE
140H-3 O/L

128035 Roller Chain Offset Link - 140 / 1-3/4 in Pitch, Carbon Steel Material
MI ITEM #00158806
MFR #140H-3 O/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
140H-3 O/L

128035 Roller Chain Offset Link - 140 / 1-3/4 in Pitch, Carbon Steel Material
MI ITEM #00158806
MFR #140H-3 O/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140H-3 OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Specifications

  • Chain Size & Pitch
    140 / 1-3/4 in
  • Link Type
    Offset Link
  • Material
    Steel
  • Number Of Strands Across
    3
  • Chain Construction
    Not Applicable
  • Roller Diameter
    1.0000 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.6340 in
  • Link Plate Thickness
    0.2500 in
  • Pin Diameter
    0.5000 in
  • Chain Overall Width
    3.0000 in
  • Chain Size
    140
  • Standards Met
    ANSI
  • Manufacturer Catalog Number
    140H-3 O/L
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288560968
  • UPC_NO
    662288560968
  • Weight
    2.65 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text