Motion
160H-2  CONN LINK

RENOLD JEFFREY
160H-2 CONN LINK

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00158814
MFR #160H-2 CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
160H-2 CONN LINK

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00158814
MFR #160H-2 CONN LINK

Mfr description
160H-2 CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    5.13 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.240 in
  • Link Plate Height
    1.88 in
  • Link Plate Thickness
    0.2810 in, 7.13 mm
  • Pin Diameter
    0.56 in
  • Pin Length
    5.1380 in, 130.50 mm
  • Pitch
    2 in
  • Plate Height
    1.6630 in
  • Roller Diameter
    1.130 in
  • Weight
    1.98 lbs
  • Weight per Foot
    15.7 lbs, 23.36 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Cottered
  • Chain Number
    160H-2
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    160H
  • Standards Met
    ANSI B29.1M
  • Type
    Connecting Link
  • UPC_NO
    6623900528531
  • Working Load Capacity
    21200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)