Motion
160H-2 O/L

MORSE
160H-2 O/L

128062 Offset Link - 160 / 2 in Pitch, Carbon Steel Material
Mi Item #00158816
MFR #160H-2 O/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
160H-2 O/L

128062 Offset Link - 160 / 2 in Pitch, Carbon Steel Material
Mi Item #00158816
MFR #160H-2 O/L

Mfr description
160H-2 OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.2500 in
  • Chain Size & Pitch
    160 / 2 in
  • Link Plate Thickness
    0.2810 in
  • Pin Diameter
    0.5620 in
  • Plate Height
    1.8660 in
  • Roller Diameter
    1.125 in
  • Weight
    2.59 lbs

Details

  • Chain Number & Pitch
    160 / 2 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    128062
  • Manufacturer Upc Number
    662288561071
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • UPC_NO
    662288561071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)