Motion
200H-3R 10 ft

MORSE
200H-3R 10 ft

371974 Roller Chain - Heavy Series, 200 / 2-1/2 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00158832
MFR #200H-3R 10 ft
Price$3,130.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
200H-3R 10 ft

371974 Roller Chain - Heavy Series, 200 / 2-1/2 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00158832
MFR #200H-3R 10 ft

Mfr description
200H-3 RIV ROLLER CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,130.45/ft

Specifications

Dimensions

  • Link Plate Thickness
    0.3750 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.7810 in
  • Plate Height
    2.3340 in
  • Roller Diameter
    1.5620 in
  • Roller Width
    1.5000 in
  • Tensile Strength
    285000 lbs
  • Weight
    36.60 lbs
  • Weight per Foot
    36.6 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    371974
  • Manufacturer Upc Number
    662288860327
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Heavy
  • UPC_NO
    662288860327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)