Motion
200H-3 C/L C/P P/F

MORSE
200H-3 C/L C/P P/F

145046 Connecting Link - 200 / 2-1/2 in Pitch, Carbon Steel Material
MI ITEM #00158834
MFR #200H-3 C/L C/P P/F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
200H-3 C/L C/P P/F

145046 Connecting Link - 200 / 2-1/2 in Pitch, Carbon Steel Material
MI ITEM #00158834
MFR #200H-3 C/L C/P P/F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200H-3 CONN LINK
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Specifications

  • Chain Size & Pitch
    200 / 2-1/2 in
  • Link Type
    Connecting Link
  • Material
    Steel
  • Number Of Strands Across
    3
  • Chain Construction
    Cottered
  • Roller Diameter
    1.5620 in
  • Inside Width
    1.5000 in
  • Link Plate Height
    2.3340 in
  • Link Plate Thickness
    0.3750 in
  • Pin Diameter
    0.7810 in
  • Chain Overall Width
    3.0000 in
  • Standards Met
    ANSI
  • Manufacturer Catalog Number
    200H-3 C/L C/P P/F
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288563112
  • UPC_NO
    662288563112
  • Weight
    6.53 lbs
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Plate Height
    2.3340 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought