Motion
140HR 10.21FT

MORSE
140HR 10.21FT

Roller Chain - Heavy Series, 140 / 1-3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00158867
MFR #140HR 10.21FT
List Price$344.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
140HR 10.21FT

Roller Chain - Heavy Series, 140 / 1-3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00158867
MFR #140HR 10.21FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$344.21/ft for your price

Overview

Mfr description
140H RIV ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available in package quantities or via quick-turnaround cut-to-length

Specifications

  • Measurement Standard
    Imperial
  • Series
    Heavy
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Steel
  • Overall Length
    10.21 ft
  • Finish Coating
    Uncoated
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.6340 in
  • Link Plate Thickness
    0.2500 in
  • Pin Diameter
    0.5000 in
  • Pin Length
    2.2410 in
  • Chain Overall Width
    2.2410 in
  • Roller Diameter
    1.0000 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    46000 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Size
    1.7500 in
  • Roller Width
    1.0000 in
  • Manufacturer Product Page
  • Weight
    5.60 lbs
  • Manufacturer Upc Number
    662288455806
  • UPC_NO
    662288455806
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought