Motion
LF820-4.5IN

REXNORD INC
LF820-4.5IN

Table Top Chain - POM, Straight Running, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Acetal Flight Material
MI ITEM #00158930
MFR #LF820-4.5IN
Price$27.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF820-4.5IN

Table Top Chain - POM, Straight Running, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Acetal Flight Material
MI ITEM #00158930
MFR #LF820-4.5IN

Mfr description
LF820K4.5 INCH WIDE TABLETOP CHAIN
  • LF820 4.5 Inch Wide TableTop® Chain Molded in Tan Low Friction Material And Assembled With Stainless Steel Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.98/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    4.1 mm
  • Guide Clearance Straight
    44.5 mm
  • Minimum Backflex Radius
    38.1 mm
  • Pin Diameter
    6.44 mm
  • Weight
    0.09 lbs
  • Weight per Foot
    0.69 (Approximate) lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    698210673697

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)