Specifications
Dimensions
- Chain Or Flight Width3.2500 in
- Chain Pitch1.5 in
- Flight Thickness0.16 in
- Guide Clearance Straight1.44 in
- Minimum Backflex Radius6 in
- Pin Diameter0.2 in
- Weight0.16 lbs
- Weight per Foot1.41 lb
Details
- Base Chain MaterialD
- Chain MaterialGray Plain Acetal
- Chain TypeTableTop Chains
- Component StyleStraight Running
- Flight ColorGray Plain Acetal
- Flight MaterialD
- Operating Temperature Range-40 to +150 (Wet) °F, -40 to +180 (Dry) °F
Overview
Mfr description
D963SSK3-1/4 D963SSK3.25
- D963 3.25 Inch Wide TableTop Chain With Stainless Steel Base Chain And Top Plates Molded In Gray Plain Acetal Material