Motion
D963K7-1/2

REXNORD INC
D963K7-1/2

Table Top Chain - Steel, Straight Running, 7.500 in Width, 0.7500 in Pitch
Mi Item #00159006
MFR #D963K7-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
D963K7-1/2

Table Top Chain - Steel, Straight Running, 7.500 in Width, 0.7500 in Pitch
Mi Item #00159006
MFR #D963K7-1/2

Mfr description
D963K7-1/2 D963K7.5
  • D963 7.5 Inch Wide TableTop Chain With Stainless Steel Base Chain And Top Plates Molded In Gray Plain Acetal Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1.44 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.2 in
  • Weight
    0.23 lbs
  • Weight per Foot
    1.8 lb

Details

  • Base Chain Material
    D
  • Chain Material
    Gray Plain Acetal
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Gray Plain Acetal
  • Flight Material
    D
  • Operating Temperature Range
    -40 to +180 (Dry) °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)