Motion
S1864 S-3.25IN

REXNORD INC
S1864 S-3.25IN

Table Top Chain - Steel, Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Steel Flight Material, Gray-Black Color
MI ITEM #00159099
MFR #S1864 S-3.25IN
Price$76.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
S1864 S-3.25IN

Table Top Chain - Steel, Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Steel Flight Material, Gray-Black Color
MI ITEM #00159099
MFR #S1864 S-3.25IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$76.44/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    1.38 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.23 in
  • Weight
    0.15 kg
  • Weight per Foot
    2-1/2 lb

Details

  • Base Chain Material
    S
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Gray-Black
  • Flight Material
    S
  • Operating Temperature Range
    -40 to +350 (Dry) °F
  • UPC_NO
    698210905491

Overview

Mfr description
814036213 1864K3.25
  • S1864 3.25 Inch Wide TableTop Chain With Steel Base Chain And Carbon Steel Top Plates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text