Motion
S1864 S-7.5IN

REXNORD INC
S1864 S-7.5IN

Table Top Chain - Steel, Straight Running, 7.500 in Width, 0.7500 in Pitch
MI ITEM #00159102
MFR #S1864 S-7.5IN
Price$93.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
S1864 S-7.5IN

Table Top Chain - Steel, Straight Running, 7.500 in Width, 0.7500 in Pitch
MI ITEM #00159102
MFR #S1864 S-7.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.67/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    0.7500 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    1.38 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.23 in
  • Weight
    0.24 kg
  • Weight per Foot
    4.1 lb

Details

  • Base Chain Material
    S
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Gray-Black
  • Flight Material
    S
  • Manufacturer Upc Number
    782934904875
  • Operating Temperature Range
    -40 to +350 (Dry) °F
  • UPC_NO
    698210905521

Overview

Mfr description
814036225 1864K7.5
  • S1864 7.5 Inch Wide TableTop Chain With Steel Base Chain And Carbon Steel Top Plates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought