Motion
SS1864 S-3.25IN

REXNORD INC
SS1864 S-3.25IN

Table Top Chain - Steel, Straight Running, 3.250 in Width, 0.7500 in Pitch
Mi Item #00159103
MFR #SS1864 S-3.25IN
Price$107.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SS1864 S-3.25IN

Table Top Chain - Steel, Straight Running, 3.250 in Width, 0.7500 in Pitch
Mi Item #00159103
MFR #SS1864 S-3.25IN

Mfr description
81404706 1864A SSK3.25
  • SS1864 3.25 Inch Wide TableTop Chain With Steel Base Chain And Stainless Steel Top Plates
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.90/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    0.7500 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    1.38 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.23 in
  • Weight
    0.28 lbs
  • Weight per Foot
    2-1/2 lb

Details

  • Base Chain Material
    SS
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Material
    SS
  • Operating Temperature Range
    -100 to +800 (Dry) °F
  • UPC_NO
    698210905590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)