Motion
SS1864 S-4.5IN

REXNORD INC
SS1864 S-4.5IN

Table Top Chain - Steel, Straight Running, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Stainless Steel Flight Material
Mi Item #00159104
MFR #SS1864 S-4.5IN
Price$155.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SS1864 S-4.5IN

Table Top Chain - Steel, Straight Running, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Stainless Steel Flight Material
Mi Item #00159104
MFR #SS1864 S-4.5IN

Mfr description
81404707 1864A SS K4.5
  • SS1864 4.5 Inch Wide TableTop Chain With Steel Base Chain And Stainless Steel Top Plates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.36/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    1.38 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.23 in
  • Weight
    0.34 lbs
  • Weight per Foot
    2.9 lb

Details

  • Base Chain Material
    SS
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Material
    SS
  • Operating Temperature Range
    -100 to +800 (Dry) °F
  • UPC_NO
    698210905606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)