Motion
81404708

REXNORD INC
81404708

Table Top Chain - Steel, Straight Running, 6.000 in Width, 0.7500 in Pitch
Mi Item #00159105
MFR #81404708
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81404708

Table Top Chain - Steel, Straight Running, 6.000 in Width, 0.7500 in Pitch
Mi Item #00159105
MFR #81404708

Mfr description
81404708 1864A SS K6
  • SS1864 6 Inch Wide TableTop Chain With Steel Base Chain And Stainless Steel Top Plates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    6.0000 in
  • Chain Pitch  
    0.7500 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    1.38 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.23 in
  • Weight
    0.45 lbs
  • Weight per Foot
    3-1/2 lb

Details

  • Base Chain Material
    SS
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Material
    SS
  • Operating Temperature Range
    -100 to +800 (Dry) °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)