Motion
SS1864 S-7.5IN

REXNORD INC
SS1864 S-7.5IN

Table Top Chain - Steel, Straight Running, 7.500 in Width, 0.7500 in Pitch
MI ITEM #00159106
MFR #SS1864 S-7.5IN
List Price$191.57/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SS1864 S-7.5IN

Table Top Chain - Steel, Straight Running, 7.500 in Width, 0.7500 in Pitch
MI ITEM #00159106
MFR #SS1864 S-7.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.57/ft for your price

Overview

Mfr description
81404709 1864A SS K7.5
  • SS1864 7.5 Inch Wide TableTop Chain With Steel Base Chain And Stainless Steel Top Plates

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    SS
  • Base Chain Material
    SS
  • Flight Thickness
    0.12 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.23 in
  • Guide Clearance Straight
    1.38 in
  • Operating Temperature Range
    -100 to +800 (Dry) °F
  • Weight
    0.48 lbs
  • Weight per Foot
    4.1 lb
  • UPC_NO
    698210905620

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought