Motion
DMD-140-6 CT CO LINK

DIAMOND CHAIN COMPANY
DMD-140-6 CT CO LINK

Connecting Link - 100 / 1-1/4 in Pitch
MI ITEM #00159153
MFR #DMD-140-6 CT CO LINK
Price$352.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-140-6 CT CO LINK

Connecting Link - 100 / 1-1/4 in Pitch
MI ITEM #00159153
MFR #DMD-140-6 CT CO LINK

Mfr description
DMD-140-6 CT CO LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.39/each

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Weight
    3.58 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    6
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647257065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)