Specifications
Dimensions
- Chain Overall Width11.94 in
- Chain Size & Pitch140 / 1-3/4 in
- Inside Width1.000 in
- Link Plate Height1.663 in
- Link Plate Thickness0.219 in
- Pin Diameter1/2 in
- Roller Diameter1.000 in
- Transverse Pitch1.924 in
- Weight4.58 lbs
Details
- Chain ConstructionCottered
- Chain Number & Pitch140 / 1-3/4 in
- Link TypeOffset Link
- Manufacturer Catalog NumberC-717406
- MaterialCarbon Steel
- Number Of Strands Across6
- Product TypeRoller Chain Links
- Resistance Application FeaturesFood Production
- SeriesStandard
- Standards MetANSI B29.1, ASME
- UPC_NO716647263929
Overview
Mfr description
140-6 OFFSET LINK