Motion
472-2SF COT ROLLER CHAIN

DIAMOND CHAIN COMPANY
472-2SF COT ROLLER CHAIN

Roller Chain - Standard Series, 472 / 1-1/2 in Pitch, Cottered, 2 Strand, Carbon Steel Material
Mi Item #00159215
MFR #472-2SF COT ROLLER CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
472-2SF COT ROLLER CHAIN

Roller Chain - Standard Series, 472 / 1-1/2 in Pitch, Cottered, 2 Strand, Carbon Steel Material
Mi Item #00159215
MFR #472-2SF COT ROLLER CHAIN

Mfr description
472-2SF COT ROLLER CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    3.45 in
  • Inside Width
    3/4 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.44 in
  • Roller Diameter
    7/8 in
  • Tensile Strength
    68000 lbs
  • Transverse Pitch
    1.55 in
  • Weight
    6.73 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    472 / 1-1/2 in
  • Manufacturer Catalog Number
    X-6472-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    716647281961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)