Motion
DMD-472-2 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-472-2 DOFF LINK

Offset Link - 472 / 1-1/2 in Chain & Pitch, Cottered, Alloy Steel Material, Oiled Finish
Mi Item #00159217
MFR #DMD-472-2 DOFF LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-472-2 DOFF LINK

Offset Link - 472 / 1-1/2 in Chain & Pitch, Cottered, Alloy Steel Material, Oiled Finish
Mi Item #00159217
MFR #DMD-472-2 DOFF LINK

Mfr description
472-2 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    3.45 in
  • Chain Size & Pitch
    472 / 1-1/2 in
  • Inside Width
    0.750 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.437 in
  • Pin Length
    3.2740 in, 83.15 mm
  • Pitch
    1-1/4 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.7550 in, 19.18 mm
  • Transverse Pitch
    1.55 in
  • Weight
    0.96 lbs
  • Weight per Foot
    6.76 lbs, 10.06 kg/m

Details

  • Application
    Oil And Gas
  • Chain Construction
    Cottered
  • Chain Number
    121-2
  • Chain Number & Pitch
    472 / 1-1/2 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Oil Field Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    CT-7472
  • Material
    Alloy Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    H (Heavy)
  • Standards Met
    ANSI, ASME
  • Type
    Roller Chain
  • UPC_NO
    716647186082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)